Abbotsford
MIL48324035

MILWAUKEE 48-32-4035 13PC SHOCKWAVE™ Impact Duty Driver Bit Set

Price $12.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4035

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty 13PC Driver Bit Set is engineered to be the Most Durable, Best Fitting Driver Bit Driver Bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance, which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of Driver Bit in the set to absorb peak torque and prevent breaking. The Driver Bit Driver Bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's Driver Bit Driver Bits, providing up to 50X life versus other impact Driver Bit Driver Bits on the market. The Milwaukee SHOCKWAVE Impact Duty™ Driver Bit Driver Bits are built to provide users with extreme durability for the most demanding applications. The Driver Bit set is organized in a customizable accessory case designed for use in PACKOUT™.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Customible accessory case is designed to fit in PACKOUT™ Organizers

Designed for use with impact drivers and drill drivers

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™ Impact Duty
Material Steel Alloy UPC 045242784080

Packages

1 - UNIT - 1