Abbotsford
MIL48325008

MILWAUKEE 48-32-5008 Bit SHOCKWAVE square recess drive SQ2 1" 10/pk

Price $9.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5008

Description

Compression forged tip ideal fit and reduces breakage. Shock zone geometry designed to flex with spring-like action. Reduces stress at the tip. Custom engineered steel and heat treatment for high shock resistance. Upto 10X life. Engineered for impact drivers.


Ultimate Fit

Most durable, SHOCKZONE™ shank absorbs peak torque

Long Lasting Tip, Wear Guard™

Customized Tip Geometry, Less Stripping

SHOCKZONE™ shanks are optimized per tip type to prevent breaking

Custom heat treat for longer bit life

Laser etched for easy size identification

Designed for use with impact drivers and drill drivers

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™ Impact Duty
Material Steel Alloy UPC 045242249312

Packages

5 - UNIT - (5)