Abbotsford
MIL48591804

MILWAUKEE 48-59-1804 M18™ and M12™ Gangbox Rapid Charger

Price $398.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1804

Description

The MILWAUKEE® M18™ and M12™ Gangbox Rapid Charger is uniquely designed for users working out of gangboxes and other steel storage spaces on commercial job sites. By utilizing the strong magnetic base or cleat, the rapid charger can be mounted in multiple different orientations, maximizing storage space within a gangbox. This battery charger includes a 450L flood light, which illuminates stored supplies, allowing users to spend less time at the gangbox and get back to work quicker. This four-bay M18™ and M12™ charger can charge two batteries simultaneously at a rapid rate and then automatically move to the next two, leading to less downtime. The charger features two M18™ Only bays and two M18™ and M12™ Hybrid Bays, allowing users who operate with both systems to utilize one charger. The M18™ and M12™ Gangbox Rapid Charger include (2) USB-C 15W ports, providing users the ability to charge small devices such as Milwaukee's rechargeable personal lighting solutions, phones, and tablets. The rapid charger is optimized for all major models and brands of gangboxes and steel storage found on commercial job sites. Through its faster charging and intentional design, the M18™ and M12™ Gangbox Rapid Charger are redefining the way our users charge batteries on commercial job sites.


Maximizes Storage Space

Illuminates Stored Supplies With Built In 450L Flood Light

Faster M18™, M12™, And Device Charging

Strong Magnetic Base And Cleat For Multiple Mounting Orientations

Two USB-C 15W Port

Charge Two Batteries Simultaneously At A Rapid Charge Rate

M18™ Or M12™ Hybrid Bay Design Allows For A 25” Length To Accommodate Two Chargers Side By Side In Most Common Gangboxes

Optimized For All Major Models And Brands Of Gangboxes And Steel Storage Found On Commercial Jobsites

Two Integrated Magnet Release Levers For Quick Removal From Metal Surfaces

Compatible With All M18™ and M12™ Batteries

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Color Black,Red Weight 6.95 lb
UPC 045242637256

Packages

1 - UNIT - 1