Abbotsford
MIL48591816

MILWAUKEE TOOL M18™ Dual Bay Simultaneous Super Charger with 4 Point Mounting

Price $358.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1816

Description

The MILWAUKEE® M18™ Dual Bay Simultaneous Super Charger with 4 Point Mounting delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 35 minutes, users can charge an M18™ REDLITHIUM™ FORGE™ XC8.0 or FORGE™ HD12.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. The M18™ Dual Bay Simultaneous Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18™ batteries that have COOL-CYCLE™ capability. This Super Charger is capable of simultaneously charging up to 2 batteries by leveraging CHARGE ADAPT™ Adaptive Charge Distribution to distribute power between bays for maximized productivity. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. Equipped with 4-point mounting, the Super Charger is designed to be mounted anywhere from in the back of a van to an enclosed trailer for charging on the go.


COOL-CYCLE™ Active Cooling System Provides High-speed Cooling For Less Downtime

Delivers up to 6X Faster Charging to 80%

CHARGE ADAPT™: Adaptive Charge Distribution

COOL-CYCLE™ High-Speed Cooling enables hot packs to charge faster and increase productivity in high demand applications

4-Point Mounting enables charger to be mounted in vans or trailers for on-the-go charging

Leverages CHARGE ADAPT™ to deliver adaptive simultaneous charging of 2 M18™ Batteries

35 minute Super Charge of the M18™ REDLITHIUM™ FORGE™ XC8.0 or HD12.0 Batteries to 80%

15 minute supercharge on the M18™ REDLITHIUM™ FORGE™ XC6.0 to 80%

On board LED Indicator communicates charger/pack performance

REDLINK™ Intelligence: Charger Communication with the Battery Pack to Ensure Optimum Performance and Extend Life

Specifications

Brand Name Milwaukee Tool Sub Brand SUPER CHARGER™
Color Black,Red Weight 6.00 lb
UPC 045242192625

Packages

1 - UNIT - 1