Abbotsford
MIL48591817

MILWAUKEE TOOL M18™ Six Bay Daisy Chain Rapid Charger

Price $428.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1817

Description

The MILWAUKEE® M18™ Six Bay Daisy Chain Rapid Charger is the most versatile shop-to-mobile charging solution. The Six Bay Daisy Chain Rapid Charger features dual charge modes for optimized rapid daytime or overnight charging. For bulk M18™ battery charging, 10 chargers can be daisy-chained together to recharge 60 M18™ packs overnight, all on a single 15A circuit. For daytime charging, rapid mode charges M18™ batteries at a 2X faster rate than standard chargers and will charge two batteries simultaneously, getting you back to work faster. Spend less time swapping batteries on the jobsite by managing six batteries in a consolidated portable charging experience. This M18™ battery charger is optimized for transportation and designed for charging on the go. The M18™ Daisy Chain Rapid Charger is PACKOUT™ compatible and can be integrated into shop or mobile spaces using the PACKOUT™ Wall Plates or transported to sites on your PACKOUT™ stack or the convenient carry handle. The M18™ Six Bay Daisy Chain Rapid Charger provides crews and users with the optimal charging experience for their bulk M18™ battery charging needs.


Daisy Chain 10 Chargers. Charge 60 M18™ Batteries Overnight.

Rapid Daytime Charging Reduces Downtime on Site

Dual Charge Modes for Rapid Daytime or Overnight Charging

Charge up to 60 Packs on a Single Circuit, No Trips

Most Versatile Shop to Mobile Charger

Fully compatible with Milwaukee PACKOUT Modular Storage System

Charges 2 Batteries Simultaneously at a Rapid Charge Rate

Cord wrap provides users with a convenient way to store cord when not in use

Folding carry handle for easy transport from shop to trailer

Compatible with all M18™ batteries

Specifications

Brand Name Milwaukee Tool Sub Brand Rapid
Color Black,Red Material Polycarbonate
Weight 7.90 lb UPC 045242334087

Packages

1 - UNIT - 1