Abbotsford
MIL48591211

MILWAUKEE 48-59-1211 M12™ TOP-OFF™ Power Supply and Charger

Price $98.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1211

Description

The MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 battery pack delivers up to 33% more runtime in a lighter weight design, has COOL-CYCLE™ capability for high-speed cooling, and the longest life versus REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ is Milwaukee’s most powerful, fastest charging, and longest-life battery. With 33% more runtime and a lighter weight design versus MX FUEL™ REDLITHIUM™ XC406 (XC6.0), the battery allows you to run your equipment longer without sacrificing your ergonomic experience. When paired with the MX FUEL™ Super Charger this battery charges in just 45 minutes to 100%, getting you back to work faster than ever before. The MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. This battery pack delivers the longest life for the most recharges and the best performance over the life of the pack. The XC8.0 has the best protection from jobsite, weather, and environmental conditions. With ONE-KEY™, track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability. REDLINK™ Intelligence allows the battery to communicate with MX FUEL™ equipment in application to optimize performance. This battery is fully compatible with all MX FUEL™ equipment and chargers.


2-in-1 Battery and Device Charging

15W Bi-directional USB-C Port To Charge Phones, Tablets, And Other Personal Devices

50% Faster Personal Device and M12™ Battery Charging

Compact Size Maximizes Portability For Use On And Off The Jobsite

Compatible with all M12™ Heated Gear

Fuel Gauge Allows for Fast Checking of M12™ Battery Charge

2ft Jobsite Tough USB-C Braided Cable and Wall Adapter Included

Fit’s All M12™ Batteries. Battery Not Included

5 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand TOP-OFF™
Material Plastic Color Black,Red
Finish Red UPC 045242797660

Packages

1 - UNIT - 1