Abbotsford
MIL48592424P

MILWAUKEE 48-59-2424P M12™ REDLITHIUM™ CP 2.0Ah & XC 4.0Ah Battery and Charger Starter Kit

Price $307.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-2424P

Description

The M12 charger accepts all M12 batteries, so you will always be prepared and productive. The career communicated directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. Power up your compact batteries in 30 minutes and extend capacity batteries in 60 minutes, without the need for extra charges on the jobsite. The Milwaukee REDLITHIUM 2.0 provides up to 2X more run-time, 20 percentage more power and 2X more recharges than a standard lithium-ion battery. REDLITHIUM 2.0 also delivered best-in-class performance in extreme job-site conditions. With Milwaukee durability built into each pack, the REDLITHIUM 2.0 battery operates cooler and performs better in climates below -18-degree C/0-degree F with fade free power.


Delivers up to 2x more run-time

Delivers up to 20% more power

Delivers up to 2x more life

Best-in-class construction: offers long-lasting performance and durability

All-weather performance: delivers fade-free power in extreme jobsite conditions

Versatility: powers all Milwaukee M12™ cordless power tools

Battery fuel gauge displays charge status on tool

M12 charger offers recharge-status light indicators and an easy-to-load design

Add to any M12 bare tool to create your own tool kit

Specifications

Brand Name Milwaukee® UPC 045242531486

Packages

1 - UNIT - 1