Abbotsford
MIL48112442

MILWAUKEE 48-11-2442 M12™ REDLITHIUM™ XC4.0 Battery Two Pack

Price $313.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2442

Description

The MILWAUKEE® M12™ XC 4.0Ah Battery 2-Pack is compatible with all Milwaukee M12™ cordless tools and instruments. The M12™ REDLITHIUM™ XC extended-capacity battery delivers 4Ah (48 watt-hours) of runtime, even in sub-zero temperatures. Each 12-volt lithium-ion battery features new-age REDLINK™ circuitry engineered to prevent overloads and protect against cell-damaging discharge. Revolutionary cell monitoring and temperature regulation prolong this battery's operation and life expectancy, meaning fewer work interruptions and more recharges than ever. Professionals depend on heavy-duty, long-lasting performance, which Milwaukee delivers with this 12-volt battery pack.


All-weather performance: Delivers fade-free power in extreme jobsite conditions

Best-in-class construction: Offers long-lasting performance and durability

REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Versatility: Powers most Milwaukee M12™ cordless power tools

Recharges in 60-77 minutes

3-year limited warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
UPC 045242638888

Packages

1 - UNIT - 1