Abbotsford
MILMXFRC

MILWAUKEE MXFRC MX FUEL™ Rapid Charger

Price $499.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MXFRC

Description

The MILWAUKEE® MX FUEL™ Rapid Charger delivers fast, compact charging allowing users to get back to work faster and giving them ease of use to and from their charging area. Charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 65 Minutes and an MX FUEL™ REDLITHIUM™ XC 6.0 in 50 Minutes. The MX FUEL™ Rapid Charger is COOL-CYCLE™ Capable. COOL-CYCLE™, Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL™ batteries.?


Faster charging for increased productivity

Charger allows for easy carry in a lightweight, compact size.

COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE™ capability.

Charge MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 100 Minutes.

Charge MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 65 Minutes.

Charge MX FUEL™ REDLITHIUM™XC6.0 in 50 Minutes.

Compatible with all MX FUEL ™ Batteries.

REDLINK™ Intelligence: Charger communicates with the battery pack to ensure optimized performance and maximize runtime.

Integrated carrying handle.

Cord wrap feature to maximize organization.

Specifications

Brand Name Milwaukee Tool Sub Brand MX FUEL™
Color Black,Red Material Polycarbonate
Weight 5.21 lb UPC 045242845576

Packages

1 - UNIT - 1