Klein Tools Cat. No. 85091HD Flip Socket Conduit Reamer reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, with enhanced design for easier cleaning of metal shavings.
Pipe reamer efficiently reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit
Innovative design allows conduit reaming without removing flip sockets or bits, significantly reducing task time
Integrated magnetic bit holder accommodates both 1/4-inch and 3/16-inch bits for versatile application
Impact-rated construction designed to withstand the high torque of impact drivers
Improved leaf spring design enhances shaft connection to provide a secure grip that won't fall out while remaining easy to insert and remove
Automatically locks into quick-connect handle pull collar back to release for secure, convenient operation
Replaceable reaming blade held with 1/16-Inch hex socket set screw replacement blades (Cat. No. 9353) available