Abbotsford
MIL49220220

MILWAUKEE 49-22-0220 Hackzall® Reciprocating Saw Blade Set 4, 6 in Bi-Metal

Price $32.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-0220
Documents Documents

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.


Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades

Short blade length for cutting in tight locations

Bi-metal construction for increased tooth durability and long blade life

Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw

Specifications

Brand Name Milwaukee Sub Brand Hackzall®
Item Name Reciprocating Saw Blade Set Type Reciprocating
Blade Length 4, 6 in Blade Width 3/4 in
Blade Thickness 0.04 in Teeth Type Carbide Grit
Cutting Edge Material Bi-Metal Blade Material Bi-Metal
Standards IDEA Granular Category Code: 2399 Application For HVAC, Electrical, Plumbing and Maintenance/Repair Applications
UPC 045242160365

Packages

1 - UNIT - 1