Abbotsford
KLN31716

KLEIN TOOLS 31716 Reciprocating Saw Blade 6 in 6 TPI

Price $19.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31716

Description

Bi-metal blades in a variety of blade lengths and thicknesses for different cutting applications. Shock resistant teeth that resist strippage. 1/2 inch universal shank to fit all popular reciprocating saw tools.


6-Inches long, 3/4-Inch wide, 0.050-Inch thick, 6 teeth per inch

Heat and wear resistant with bi-metal construction for long cutting life

Shock resistant teeth resist strippage

1/2-Inch (1.3 cm) universal shank to fit all popular reciprocating saw tools

Pack of 5

Primary application: Wood with nails

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Type Reciprocating Saw Blade Blade Length 6 in
Blade Width 3/4 in Blade Thickness 0.05 in
TPI or Pitch 6 Blade Material Bi-Metal
Applicable Materials Wood with Nails Application Wood With Nails
UPC 092644640445

Packages

1 - UNIT - 1