Abbotsford
KLN31727

KLEIN TOOLS 31727 Reciprocating Saw Blade 6 in 14 TPI

Price $17.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31727

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


6-Inches long, 3/4-Inch wide, .035 inches thick, 14 teeth per inch (152 mm long, 20 mm wide, .9 mm thick)

Primary application: Heavy gauge metals

Bi-metal construction gives heat and wear resistance for a long cutting life

1/2-Inch (1.3 cm) universal tang fits most reciprocating saw tools

Fast and smooth cutting action and shock resistant teeth that resist strippage

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Blade Length 6 in Blade Width 3/4 in
Blade Thickness 0.035 in TPI or Pitch 14
Overall Length 7 in Blade Material Bi-Metal Composite
Applicable Materials Heavy Gauge Metal Application Heavy Gauge Metals
UPC 092644691041

Packages

1 - UNIT - 1