Abbotsford
KLN31731

KLEIN TOOLS 31731 6-Inch Reciprocating Saw Blades, 10/14 TPI, 5-Pack

Price $20.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31731

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


6-Inches long, 3/4-Inches wide, .05 inches thick, 10/14 teeth per inch (15.2 cm long, 2 cm wide, 1.3 mm thick)

Primary application: Wood with nails, heavy gauge metals

Fast and smooth cutting action with shock resistant teeth to resist strippage

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Blade Length 6 in Blade Width 3/4 in
Blade Thickness 0.05 in TPI or Pitch 10/14
Overall Length 7 in Blade Material Bi-Metal
Applicable Materials Wood with Nails, Heavy Gauge Metals Standards California Proposition 65 Warning
Application Heavy Gauge Metals,Wood With Nails UPC 092644691119

Packages

1 - UNIT - 1