Description
Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.
Specifications
| Brand Name | Klein Tools | Item Name | Reciprocating Saw Blade |
| Blade Length | 8 in | Blade Width | 3/4 in |
| Blade Thickness | 0.05 in | TPI or Pitch | 10/14 |
| Overall Length | 11-1/8 in | Blade Material | Bi-Metal Composite |
| Applicable Materials | Wood with Nails, Heavy Gauge Metal | Application | Heavy Gauge Metals,Wood With Nails |
| UPC | 092644691089 |
Packages
| 1 - UNIT - 1 |