Description
Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.
Specifications
| Brand Name | Klein Tools | Item Name | Reciprocating Saw Blade |
| Type | Reciprocating | Blade Length | 9 in |
| Blade Width | 3/4 in | Blade Thickness | 0.05 in |
| TPI or Pitch | 6 | Overall Length | 11-1/8 in |
| Blade Material | Bi-Metal Composite | Applicable Materials | Wood, Wood with Nails |
| Application | Wood,Wood With Nails | UPC | 092644691034 |
Packages
| 1 - UNIT - 1 |