Abbotsford
KLN31755

KLEIN TOOLS 31755 Reciprocating Saw Blades, 14 TPI, 9-Inch, 5-Pack

Price $34.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31755

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


9-Inches long, 1-Inch wide, .042 Inch thick, 14 teeth per inch (229 mm long, 25 mm wide, 1 mm thick)

Primary application: Heavy gauge metals, 18 gauge, 1/8-Inch

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.042 in TPI or Pitch 14
Overall Length 10-5/8 in Blade Material Bi-Metal
Applicable Materials 18 ga Heavy Gauge Metals Standards California Proposition 65 Warning
Application Heavy Gauge Metals UPC 092644691096

Packages

1 - UNIT - 1