Abbotsford
KLN31761

KLEIN TOOLS 31761 Reciprocating Saw Blade 12 in 6 TPI

Price $28.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31761

Description

Reciprocating saw blades from Klein Tools® are designed with the professional user in mind, providing superior results with less effort. These long-lasting, durable bi-metal blades come in a variety of blade lengths and thicknesses for a multitude of cutting applications.


12-Inches long, 3/4-Inch wide, .05-Inch thick, 6 teeth per inch (305 mm long, 20 mm wide, 1.3 mm thick)

1/2-Inches (13 mm) universal tang fits most reciprocating saw tools

Specifications

Brand Name Klein Tools Item Name Reciprocating Saw Blade
Type Reciprocating Blade Length 12 in
Blade Width 3/4 in Blade Thickness 0.05 in
TPI or Pitch 6 Overall Length 12-3/4 in
Blade Material Bi-Metal Composite Applicable Materials Wood with Nails
Application Wood With Nails UPC 092644691072

Packages

1 - UNIT - 1