Abbotsford
MIL48001440

MILWAUKEE 48-00-1440 Blade SAWZALL TORCH diamond grit 6" 1/pk

Price $19.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-1440

Description

Diamond Grit The Torch Sawzall blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials.


A thicker, more rigid blade body resists fracturing and bending for maximum durability.

Diamond Grit delivers up to 30x longer life than standard carbide grit blades. The result is a significantly lower cost per cut.

The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.

The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard carbide grit blades.

1/2 in. Universal Tang fits all SAWZALL® Blades

Ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials

1 in. tall blade to reduce blade twisting for straight, accurate cuts

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Diamond Grit
Blade Length 6 in Blade Width 1 in
Blade Thickness 0.2 in Number of Teeth 0
Blade Material D6A Steel and Diamond Grit Application For Cutting Cast Iron, Hard Tile, Masonry and Other Abrasive and Hard Materials
UPC 045242187393

Packages

5 - UNIT - (5)