Description
Extra deep gullets easily remove chips for fast cutting. Unique fleam ground teeth cut in both directions for clean cuts. Induction hardened teeth for long life.
Specifications
| Brand Name | Milwaukee | Sub Brand | Sawzall® |
| Item Name | Hacksaw Blade | Type | Pruning |
| Blade Length | 12 in | Blade Thickness | 0.2 in |
| TPI or Pitch | 5 | Number of Teeth | 48 |
| Blade Material | Steel | Applicable Materials | Wood, Plywood, OSB and Engineered Lumber Materials |
| For Use With | Sawzall® Blades | UPC | 045242192212 |
Packages
| 5 - UNIT - (5) |