Abbotsford
MIL48005527

MILWAUKEE 48-00-5527 Sawzall®, The AX™ Reciprocating Saw Blade 12 in 5 TPI Carbide

Price $96.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5527

Description

The Ax Sawzall® Blades Have Been Engineered To Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability And Quickest Plunge Cuts Of Any Wood Demolition Blade On The Market.


5 TPI for Fast Aggressive Cuts

Carbide Technology + Best Tooth Design = Longest Life

Carbide Teeth for 30X Life in Nail-Embedded Wood and Residential Materials

Fang Tip™ for Fastest Plunging

Nail Guard™ allows users to Rip Nails Not Teeth.

Optimized for Cordless. 25% More Cuts per Charge

1/2" Universal Tang

Made in the USA

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Type Tapered Back
Blade Length 12 in Blade Width 1 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 60 Teeth Type Carbide
Cutting Edge Material Carbide Shank Type Universal
Shank Size 1/2 in Blade Material Steel
Applicable Materials Durock, Nails, Plaster, Screws, Shingles, Wood and more UPC 045242521128

Packages

1 - UNIT - 1