Abbotsford
MIL48005553

MILWAUKEE 48-00-5553 12" 10 TPI TORCH™ with Carbide Teeth SAWZALL® Blade for Conduit and Strut (3 PK)

Price $141.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5553

Description

The MILWAUKEE® TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™ is the most versatile auger. This auger features CABLE DRIVE™ with an automatic feed and retracts to quickly reach and remove blockages in 1/2” to 2” drain lines. Equipped with Cable Lock, this plumbing tool provides maximum control during the application to clear the sink, bathtub, and shower lines. As part of The Interchangeable Powered Auger System, the 25’ auger is compatible with the M12™ TRAPSNAKE™ Driver (sold separately) for optimized power and performance. The M12™ TRAPSNAKE™ Driver delivers power and speed to work through clogs in tight traps. This powered driver features optimized electronics that protect the fixture from the augers and allow professionals to feel when engaged with a blockage.


CABLE DRIVE™ Automatic Feed and Retract

Cable Lock for Maximum Control

Compatible with M12™ TRAPSNAKE™ Driver for Optimized Power (Sold Separately)

Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Galvanized Steel

Optimized Carbide teeth design for smooth cuts and enhanced durability

Large tooth gullets for easy material ejection

Cable Capacity 1/4” x 25’

Fully Enclosed Drum: Best protection and mess containment

Made in USA ?

Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee Tool Sub Brand TORCH™ SAWZALL®
Blade Length 12 in Blade Thickness 0.05 in
Number of Teeth 120 UPC 045242605460

Packages

1 - UNIT - 1