Abbotsford
MIL48005226

MILWAUKEE 48-00-5226 Sawzall® Reciprocating Saw Blade 9 in 45 Teeth 5 TPI Carbide

Price $16.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5226

Description

The MILWAUKEE® AX™ with Carbide Teeth for Nail Embedded Wood SAWZALL® Blade cuts longer, cuts more, and cuts faster. This reciprocating saw blade is designed with Carbide teeth for longer life vs. bi-metal blades resulting in 1,000 more cuts in nail-embedded wood. Nail Guard™ allows users to Rip Nails Not Teeth while the Fang Tip™ design allows the fastest plunge cutting in nail-embedded wood.


1,000 More Cuts in Nail Embedded Wood

Carbide Technology + Best Tooth Design = Longest Life

Carbide Teeth for 30X Life in Nail-Embedded Wood and Residential Materials

Fang Tip™ design for fastest plunge cutting in nail embedded wood

Nail Guard™ allows users to Rip Nails Not Teeth.

Optimized for Cordless. 25% More Cuts per Charge

Made in the USA

Available in 6", 9", and 12" lengths in 1PKs, 3PKs, and 5PKs

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Thickness 0.05 in TPI or Pitch 5
Number of Teeth 45 Cutting Edge Material Carbide
Applicable Materials Nail-Embedded Wood, Durlock, Plaster and Shingles UPC 045242483723

Packages

5 - UNIT - (5)