Abbotsford
MIL49225403

MILWAUKEE 49-22-5403 Set blade material removal 32piece

Price $44.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-5403
Documents Documents

Description

Scraper blade is designed for effortless and efficient surface prep and material removal applications with all HACKZALL™ and SAWZALL® reciprocating saws.  The grout removal tool is designed to quickly and accurately remove grout with all HACKZALL™ and SAWZALL® reciprocating saws. The coarse carbide grit effectively removes all epoxy and cement-based grout types, 1/8 up to 3/4 inch. Set consists of 1-1/2, 3 scraper blade and grout removal tool.


Chamfered corners prevent digging into work material

Corrosion resistant coating for extended life

Induction hardened blade edge for maximum durability

Resharpenable blade

Fits all Sawzall® and Hackzall™ Recip Saws

Induction hardened blade edge for maximum durability

Corrosion resistant coating for extended life

Chamfered corners prevent digging into work material

Specifications

Brand Name Milwaukee Tool Sub Brand SAWZALL®
Blade Length 6 in Blade Thickness .063 in
Blade Material Stainless Steel UPC 045242265688

Packages

1 - UNIT - 1