Abbotsford
MIL49575293

MILWAUKEE 49-57-5293 1/2"-14 NPT Straight Flute Taper Tap

Price $17.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-5293

Description

The MILWAUKEE® Straight Flute Taper Taps are precision machined for creating or repairing clean, accurate (internal) threads. The Taper Taps feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The square shank is compatible with all standard tap handles or tap wrenches and the taper style is designed for gradual starts while cutting threads. Engineered for durability, MILWAUKEE® Straight Flute Plug Taps are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Taper Taps with cutting fluid.


Precision machined for creating and repairing clean, accurate threads

High Carbon Steel for durability

Long lasting laser etch for the clearest markings

Black Oxide coating for corrosion resistance

Straight flute tap style designed for the most common threading applications

Taper Style tap is designed for a gradual start to cutting threads in hard materials

Square shank is compatible with all standard tap handles or tap wrenches

Designed for use in metal materials including brass, aluminum, mild steel, and more

Hand taps are not recommended for use with power tools

For best results use with cutting fluid

Specifications

Brand Name Milwaukee Tool Overall Length 3.25 in
Shank Diameter 0.625 in Material Steel
UPC 045242778812

Packages

1 - UNIT - 1