Abbotsford
MIL48324489C

MILWAUKEE 48-32-4489C 75PC IMPCT SWW/CARABINER CAN

Price $54.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4489C

Description

The Milwaukee Shockwave Impact Driver Bit Set with Carabiner is a versatile and durable solution for all your drilling and fastening needs. Designed for impact duty, these bits are made from proprietary steel and heat-treated to control hardness, ensuring maximum strength and durability. The set includes a variety of bit types and sizes, providing comprehensive coverage for a wide range of applications. Each bit features Milwaukee’s Wear Guard Tip for increased wear resistance and Shock zone technology to absorb peak torque, reducing breakage. The included carabiner allows for easy transport and quick access to your bits, making this set ideal for both professional contractors and DIY enthusiasts.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Set Type 75-Piece, Impact
For Use With Impact Drivers and Drill Drivers Includes (2) 1 in P1, (8) 1 in P2, (2) 1 in PR2, (2) 1 in P3, (2) 1 in SQ1, (7) 1 in SQ2, (1) 1 in SQ3, (1) 1 in T10, (1) 1 in T15, (3) 1 in T20, (7) 1 in T25, (1) 1 in T27, (2) 1 in T30, (1) 1 in T40, (1) 1 in SL#4, (1) 1 in SL#6, (1) 1 in SL#8, (1) 1 in SL#10, (1) 1 in Hex 1/16 in, (1) 1 in Hex 5/64 in, (1) 1 in Hex 3/32 in, (1) 1 in Hex 7/64 in, (2) 1 in Hex 1/8 in, (2) 1 in Hex 9/64 in, (2) 1 in Hex 5/32 in, (1) 1 in Hex 3/16 in, (1) 1 in Hex 1/4 in, (8) 2 in P2, (4) 2 in SQ2, (3) 2 in T25, (1) 1/4 in Insert Nut Driver, (1) 5/16 in Insert Nut Driver, (1) 2.36 in Compact Bit Holder, (1) Carabiner Bit Holder
UPC 045242770519

Packages

1 - UNIT - 1