Abbotsford
MIL48901151

MILWAUKEE 48-90-1151 21/2IN HARDWOOD 1PK CA

Price $15.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-90-1151

Description

The MILWAUKEE UNIVERSAL FIT OPEN-LOK 2-1/2 in. HCS Japanese Tooth PRO-CURVE Hardwood Blade for Oscillating Multi-Tools is made from premium high carbon steel. This hardwood multi-tool blade has precision triple ground Japanese teeth and now includes PRO-CURVE, giving users greater control and accuracy. This is Milwaukee's best multi-tool blade for making precise cuts with a smooth finish in hardwood and can also be used in other woods, PVC, drywall, and other soft materials. This Milwaukee blade delivers up to 2X faster cuts than the previous generation of high carbon steel blades with a deeper plunge cut and a wider 2-1/2 in. cutting width.

Packages

1 - UNIT - 1