Abbotsford
MIL48901231

MILWAUKEE 48-90-1231 13/8IN BIMETAL 1PK CA

Price $13.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-90-1231

Description

The MILWAUKEE Universal Fit OPEN-LOK 1-3/8 in. Titanium Enhanced Bi-Metal Multi-Material Oscillating Multi-Tool Blade 1 Pack is made from premium high-speed steel. This 1-3/8 in. bi-metal blade is ideal for cuts in wood, nails, PVC, and drywall. The titanium enhanced bi-metal multi-tool blades deliver faster cuts vs the previous generation, featuring more teeth with an increased cutting width and a deeper plunge cut. These oscillating multi-tool blades are designed with global materials.

Packages

1 - UNIT - 1