Abbotsford
MILIBOATV3

MILWAUKEE IBOATV-3 IMPERIAL BLADES™ ONE-FIT™ STORM™ Titanium Metal/Wood Variety Pack, 3PC

Price $51.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOATV-3

Description

Imperial Blades One Fit™ Storm Titanium Metal/Wood Variety Pack includes 3 Storm Titanium bi-metal (BiM) blades: One Fit™ 1-1/8" and 1-3/4" Storm Titanium Bi-Metal Metal Blades (IBOAT330, IBOAT340) and One Fit™ 1-1/4" Storm Titanium Wood & Nails Blade (IBOAT336). These oscillating multi-tool blades are ideal for metal, wood & nails, wood, PVC applications, and more. Our One Fit™ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools

Storm Titanium Coating for Extended Life & Performance

3PC STORM™ Titanium Bi-Metal Variety Pack

For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-1/8", 1-1/4", & 1-3/4" Blade Cutting Widths

1-5/8" & 2-3/16" Max Plunge Cut Depths

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Specifications

Brand Name Imperial Sub Brand One Fit™
Material Titanium UPC 819846010483

Packages

1 - UNIT - 1