Abbotsford
MIL48322391

MILWAUKEE 48-32-2391 SHOCKWAVE™ Impact Duty 3/8" Threaded Rod Nut Runner

Price $69.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-2391

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty 3/8" Threaded Rod Nut Runner provides the fastest nut running experience. When assembling trapeze systems, strut racks, or other hanger systems using threaded rod, our solution delivers up to 9X faster than hand spinning. Designed for use with Impact Drivers, the SHOCKWAVE™ Impact Duty 3/8" Threaded Rod Nut Runner is engineered with an optimized SHOCKZONE™ to absorb peak torque and prevent breaking with up to 100lbs of lifting capacity, making it ideal for assembly, installation, and adjustments. The split socket design allows side access to installed hangers and standard hex nuts for easy rack adjustments without disassembly.


Fastest Nut Running

Up to 9X Faster Than Hand Spinning

Run and Fasten for Quick Assembly

Side Access for Easy Adjustments

Most Durable SHOCKZONE™ shank, Absorbs Peak Torque

Compatible with 3/8” Threaded Rod

For use with impact drivers only

Designed for use with Standard 3/8” hex nuts, 9/16” wrench

Up to 100lbs lifting capacity

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
UPC 045242332663

Packages

1 - UNIT - 1