Abbotsford
MIL48440171

MILWAUKEE 48-44-0171 18 Gauge Right Shear Blade

Price $34.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-44-0171

Description

Milwaukee's 18 ga. Shear model 6850 features a swivel head that contains a center blade(48-44-0151), a left blade(48-44-0161) and a right blade(48-44-0171). Each blade is replaceable separately, but it is recommended to change all three at the same time for maximum sharpness. This style shear removes a continuous metal curl approximately 1/4 inch wide.


18ga Right Blade

Compatible with 6850 Double Cut Shear

Replacement Blade

18ga Mild Steel

20ga Stainless Steel

Specifications

Brand Name Milwaukee Item Name Replacement Shear Blade
Type Right Cutting Depth 18 ga
Material Metal For Use With 6850 and 6852-20 18 ga Shears
UPC 045242574056

Packages

1 - UNIT - 1