Abbotsford
MIL48442769

MILWAUKEE 48-44-2769 M12™ Brushless Pruning Shears Replacement Blade

Price $46.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-44-2769

Description

The MILWAUKEE® M12™ Brushless Pruning Shears Replacement Blade is designed for use with the M12™ Brushless Pruning Shears (2534-20). The M12™ Brushless Pruning Shears Replacement Blade is a direct replacement for the blade kitted with MILWAUKEE® M12™ Brushless Pruning Shears allowing users to maintain the highest level of performance in application.


For use with MILWAUKEE® M12™ Brushless Pruning Shears

The high strength steel blade provides user with continuous optimal performance

One Cutting Edge

Direct replacement for the blade kitted with MILWAUKEE® M12 Brushless Pruning Shears

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Steel UPC 045242753192

Packages

1 - UNIT - 1