Description
Tamper plate only. Made from forged high grade steel.
Specifications
| Brand Name | Milwaukee Tool | Size | 8 in |
| Material | Steel | Color | Bronze |
| Finish | Metallics | UPC | 045242154104 |
Packages
| 1 - UNIT - 1 |
Tamper plate only. Made from forged high grade steel.
| Brand Name | Milwaukee Tool | Size | 8 in |
| Material | Steel | Color | Bronze |
| Finish | Metallics | UPC | 045242154104 |
| 1 - UNIT - 1 |