Abbotsford

MILWAUKEE 5196 MILWAUKEE Die Grinder 120 VAC/VDC, 1/4 - 1/8 in Collet 14500 rpm

Price $607.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:5196
Documents Documents

Description

The die grinder designed for tackling the toughest grinding jobs. It accepts mounted wheels and points and reinforced wheels, up to 2 inch for grinding, shaping and deburring workpieces of various shapes and diameters. The grinder includes a 1/4 inch collet and will also accept a 1/8 inch collet for increased utility. It features all ball and roller bearings for durability and a trigger switch on the back handle. The tool comes with open-end wrenches in 11/16, 1/2 and 1 inch sizes.


9 ft. fixed rubber cord: Durable construction for long tool life

All ball and roller bearings: Built for endurance

Powerful 11-amp motor: Delivers up to 16,000 RPM for faster grinding

Versatile chuck: Accepts 1/4” and 1/8” collets for greater utility

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Wheel Diameter 2.0 in Amperage Rating 11.000000 A
No Load Speed 14500 rpm Cord Length 9 ft
Cord Type Corded Color Red/Gray/Black
UPC 045242021550

Packages

1 - UNIT - 1