Abbotsford
mil49162818

MILWAUKEE 49-16-2818 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Saw Chain and Guide Bar Set

Price $63.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2818

Description

The MILWAUKEE® 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Saw Chain features a full house chain that delivers smoothing pruning and clean finishes. The chain is designed for controlled, low-vibration cuts. The 8" 3/8" LOW PROFILE™ Pitch, .043" Gauge Guide Bar is designed with a smaller radius nose for easy access in tight spaces. Engineered with lightweight materials for easy maneuvering. The narrow kerf, LOW PROFILE™ cutters, and guide bar offer you more cuts per charge versus standard kerf to help maximize battery efficiency. This chain and bar are recommended for use with the M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20) and fits saws with an A041 tail mount; check the tool guide for recommended bar & chain pitch, gauge, length, and drive links.


Smooth pruning. clean finishes.

Controlled, low vibration cuts

More cuts per charge vs. standard kerf

Easy access in tight spaces.

Fits saws with 3/8" LOW PROFILE™ pitch compatible sprocket and A041 tail mount; check tool guide for recommended bar & chain pitch, gauge, length, and drive links

Recommended for use with M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20)

Low Kickback Saw Chain

Standard Chain Sequence

11/64" File Size

30 Degree File Angle

Specifications

Brand Name Milwaukee Tool Sub Brand LOW PROFILE™
UPC 045242307906

Packages

1 - UNIT - 1