Abbotsford
MIL2679750CU

MILWAUKEE 2679-750CU M18™ FORCE LOGIC™ 600 MCM Cu Crimper w/ 750 MCM Expanded Jaw and Dies

Price $6,890.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2679-750CU

Description

The MILWAUKEE® M18™ FORCE LOGIC™ 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw is the Most Accurate Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–750 MCM Copper & Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® U Style Dies feature vivid wire size and color markings and imprint wire size onto connectors for easy inspection. Designed for commercial electricians, the crimper’s jaw holds connectors for instant alignment, while Predictive Force Monitoring (PFM™) ensures proper pressure on every crimp. PFM™ actively adjusts system performance, allowing the high-speed hydraulic pump to power through the cycle and land at precise pressure, protecting internal components and completing the crimp with confidence. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately), it delivers Ultimate Reliability and up to 4x longer life in the harshest conditions. ONE-KEY™ Technology lets you store real-time crimp data, generate reports, and sync performance to the cloud. Kit includes a crimper, jaws, copper dies, and a carrying case.


Easy-open Jaw for fastest repetitive crimping

PFM (Predictive Force Monitoring) ensures optimal pressure every time, LED light provides instant pressure verification

In-line design and 350 degree head rotation: easy access in the tightest panels

Proprietary jaw holds connector for instant alignment

Hydraulic system is optimized for consistent performance from 0°F - 122°F

Weather protected electronics keep dirt, dust and moisture out

Easily Interchangeable with 600 MCM Crimping Jaw (49-16-U000), 750 MCM Crimping Jaw (49-16-U111), and 750 MCM Cutting Jaw (49-16-2780)

Tool records and stores every crimp made, ONE-KEY™ enabled for professional report building

Kit includes full set of #8-750 MCM Copper 6T U Style Dies

Part of the M18™ System, featuring over 200+ tools

Specifications

Brand Name Milwaukee Tool Sub Brand M18™ FORCE LOGIC™
Voltage Rating 18 V UPC 045242524020

Packages

1 - UNIT - 1