Abbotsford
KLNBAT207T5

KLEIN TOOLS BAT207T5 Battery-Operated Bolt Cutter, Steel, 2 Ah

Price $4,190.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT207T5
Documents Documents

Description

Klein's battery-operated bolt cutter is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Cuts 3/8 inch EHS and 3/8 inch Grade 8 bolts. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by DeWALT 20V lithium-ion batteries. Includes cutting jaw, two 2 Ah batteries, charger and bag.


Cuts 7/16-Inch EHS Guy Wire and Grade 8 bolts

7-Ton hydraulic force cuts a larger capacity faster than similar models on the market

Specifications

Brand Name Klein Tools Item Name Battery Powered Bolt Cutter
Type Battery-Operated Battery Capacity 2 Ah
Voltage Rating 20 V Battery Type 3/8 in EHS and 3/8 in Grade 8 Bolts
Dimensions 26 in L Applicable Materials Steel
For Use With Industry Standard W-Style Dies Includes Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Application Bolt/Steel Cutting UPC 092644630156

Packages

1 - UNIT - 1