Abbotsford
KLNBAT20GD14H

KLEIN TOOLS BAT20GD14H Battery-Operated EHS Closed-Jaw Cutter, 4 Ah

Price $3,927.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20GD14H
Documents Documents

Description

This battery-operated gear-driven cable cutter features replaceable insert blades that cut copper, ground rod, aluminum, ACSR and EHS cable with one tool. The closed-jaw style cuts a higher capacity of copper, aluminum, ACSR and guy strand cable quickly and efficiently. Powered by a DeWALT 20 Volt Lithium-ion battery (4 Amp hours), this tool features two working lights to illuminate darker spaces. Batteries, a charger and bag are included along with the tool and cutting jaw. Experience the quality, durable cutting you expect from Klein Tools.


Cuts up to 750 MCM copper, 1500 MCM aluminum, 1590 MCM ACSR, 5/8-Inch (1.6 cm) ground rod and 1/2-Inch (1.3 cm) EHS cable

Includes tool, two 4 Amp hour batteries, charger and bag

Powered by DeWALT 20 Volt lithium-ion batteries with 4 Ah life

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter
Type Battery-Operated Battery Capacity 4 Ah
Voltage Rating 20 V Battery Type Lithium-Ion
Dimensions 17.4 in L Applicable Materials ACSR, Aluminum, Copper and EHS Cable
Includes Closed-Jaw Cutter, 4 Ah Batteries, Charger and Bag Application Cable Cutting
UPC 092644632020

Packages

1 - UNIT - 1