Abbotsford
KLNBAT20CW1

KLEIN TOOLS BAT20CW1 Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Full Kit

Price $694.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20CW1

Description

For professional impact fastening and drilling applications, Klein's Compact Impact Wrench offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Engineered and designed by Klein Tools in the USA. Powered by 20V lithium-ion DeWALT batteries. Kit includes batteries, charger and bag.


Features a 1/2-Inch male square drive with a pin detent design for maximum socket retention

Includes 4 Ah Batteries, a charger and bag

Specifications

Brand Name Klein Tools Type Battery-Operated
Battery Type Lithium-Ion Handle Type Pistol Grip
Application Impact Fastening UPC 092644610189

Packages

1 - UNIT - 1