Abbotsford
MIL49162967

MILWAUKEE ELECTRIC TOOL 49-16-2967 M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Protective Boot

Price $44.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2967

Description

The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Protective Boot is for use with the M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (2967-20)

Best in class performance

Not made for use on other Impact Wrenches

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Handle Type NA UPC 045242763504

Packages

1 - UNIT - 1