Abbotsford
MIL49162613

MILWAUKEE 49-16-2613 2” ProPEX® Expander Head For M18 FUEL™ 2” ProPEX® Expander?

Price $552.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2613

Description

The MILWAUKEE® 2” ProPEX® Expander Head for M18 FUEL™ 2” ProPEX® Expander is precision engineered for accurate expansions and auto-rotating compatibility. The integrated cone design of the 2” head reduces the travel length of the expander’s expansion cone, allowing for the most compact expansion cycle. Made from high-strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Size markings on ring and collar surfaces provide easy recognition at any orientation. This head is designed exclusively for the M18 FUEL™ 2” ProPEX® Expander Tool. For best performance, use 150g ProPEX® Expander Grease and 2” Head Applicator (49-08-2403) to grease the integrated cone and collar of the ProPEX® expansion head.


Precision engineered for accurate expansions

Integrated cone design reduces 2” expansion cycle length

Lightest 2” expander head

Milwaukee auto-rotate compatible

Chrome plating for weather and corrosion resistance

Easy size recognition on rings & collar surface

Compatible with the M18 FUEL™ 2” ProPEX® Expander (2932)

Weight: 2.45 Lbs.

Threaded collar provides quick head size changes

Specifications

Brand Name Milwaukee Tool Sub Brand ProPEX®
UPC 045242559596

Packages

1 - UNIT - 1