Abbotsford
MIL290822DE

MILWAUKEE TOOL M18 FUEL™ 5/8" SDS Plus Rotary Hammer w/ Dust Extractor Kit

Price $818.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2908-22DE

Description

The MILWAUKEE® M18 FUEL™ 5/8” SDS Plus Rotary Hammer & HAMMERVAC™ Dedicated Dust Extractor Kit delivers maximum power and productivity. This hammer delivers the Fastest 3/8” Drilling In Its Class, has the Most Versatile, Compact Design, and delivers up to (89) ¼” x 2" holes per charge when paired with the M18™ REDLITHIUM™ High Output CP3.0 Battery. The POWERSTATE™ Brushless Motor delivers 1.3 ft-lbs of impact energy, 1,400 RPM, and 5,000 BPM, enhancing portable productivity. REDLINK PLUS™ Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. The M18 FUEL™ HAMMERVAC™ 5/8” Dedicated Dust Extractor is powered by and connects directly to the M18 FUEL™ 5/8” SDS Plus Rotary Hammer. At only 7 lbs all-in, this hammer has the power to complete the toughest concrete applications, for its size.  For enhanced safety, this hammer includes an AVS Anti-Vibration System for maximum comfort and AUTOSTOP™ Enhanced Kickback Control to reduce over-rotation. For maximum versatility, shadowless lighting provides increased visibility and an integrated hang hook for functional storage and convenience. Additionally, this hammer features a 3-mode operation – Hammer Drill, Drill Only, and Chisel Modes for light material removal. This kit includes (2) M18™ REDLITHIUM™ CP3.0 Battery Packs, M18™ & M12™ Rapid Charger, Dedicated Dust Extractor, Side Handle w/ Depth Gauge and carrying case.


Fastest 3/8" Drilling In Class

Most Versatile, Compact Design

Up To (89) 1/4" X 2" Holes Per Charge

Shadowless lighting provides increased visibility

Integrated hang hook for functional storage and convenience

3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal

1,400 RPM and 5,100 BPM

Pairs with HAMMERVAC™ 5/8” Dedicated Dust Extractor (2908-DE)

AVS Anti-Vibration System: Minimizes vibration for maximum comfort

POWERSTATE™ Brushless Motor delivers maximum power and long motor life

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Housing Material Nylon Handle Type Drop Motor
UPC 045242810475

Packages

1 - UNIT - 1