Abbotsford
MIL283320

MILWAUKEE 2833-20 M18 FUEL™ 6-1/2" Circular Saw (Tool Only)

Price $415.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2833-20

Description

The MILWAUKEE® M18 FUEL™ 6-1/2” Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. This saw offers class-leading performance, delivering up to 20% more power and up to 40% faster cut speed. The POWERSTATE™ Brushless Motor spins the blade at 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery (not included) this saw delivers 300 cuts per charge and is fully compatible with all M18™ REDLITHIUM™ batteries. The lightweight, ergonomic design paired with a robust belt hook allows for increased portability and makes it the perfect solution for completing difficult-to-access cuts. Positive bevel detents and new-to-world depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.


POWERSTATE™ Brushless Motor: provides up to 20% more power and 40% faster application speed

REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge

Up to 300 Cuts Per Charge (M18 REDLITHIUM™ HIGH OUTPUT™ HO6.0 battery (not included))

2-1/4" Cut Capacity

Bevel detents at 22.5° and 45°

Depth detents at 1/2", 3/4", and 1-1/2"

Integrated belt hook for easy transportation on the jobsite

Integrated dust port on guard and included vac adaptor

LED light for increased accuracy and visibility

Integrated rafter hook for easy storage

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™
Housing Material Nylon Handle Type Top Handle
UPC 045242852208

Packages

1 - UNIT - 1