Abbotsford
MIL48322351

MILWAUKEE 48-32-2351 SHOCKWAVE™ Conduit Reamer Replacement Blades

Price $10.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-2351

Description

The Milwaukee conduit reamer replacement blade set offers replaceable components for the SHOCKWAVE™ conduit reaming bit holder (48-32-2350). Included in the set are two replacement blades, two replacement cap screws as well as a hex key to easily replace parts. The replacement blades are made of thick, hardened tool steel and offer up to 5x blade life vs. the competition.


Wear Guard Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel engineered for extended life

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Reams 1/2", 3/4" and 1" EMT

Replacement blades for SHOCKWAVE™ Conduit Reaming Bit Holder (48-32-2350)

Thick, hardened tool steel blade provides up to 5x blade life

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Length 0.75 in Material Steel
UPC 045242479047

Packages

1 - UNIT - 1