Abbotsford
MIL48387070

MILWAUKEE 48-38-7070 MX FUEL™ Vibratory Screed Bar Adapter

Price $399.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-38-7070

Description

The MILWAUKEE® MX FUEL™ Vibratory Screed Bar Adapter is designed to be used with the MX FUEL™ Vibratory Screed. The MX FUEL™ Vibratory Screed Bar Adapter allows the MX FUEL™ Vibratory Screed to accept common L-shaped bars while maintaining superior performance and can consolidate concrete up to 6" deep. Runtime is also maintained and you can expect up to 2 hours per charge with a 12' L-shaped bar. The adapter can accept 4' - 16' L-shaped bars and has an easy clamp-on design allowing easy attachment or removal from the MX FUEL™ Vibratory Screed Bar Adapter.


For Use with MX FUEL™ Vibratory Screed (MXF381-2CP)

Allows MX FUEL™ Vibratory Screed to accept common L-shaped bars from manufacturers such as Allen, Husqvarna, Wacker and Marshalltown

Accepts 4’ – 16’ L-shaped bars

Maintains MX FUEL™ Vibratory Screed full performance and runtime

Consolidate concrete up to 6” deep

Attach and remove the adapter quickly

Specifications

Brand Name Milwaukee Tool Sub Brand MX FUEL™
Material Metal UPC 045242309351

Packages

1 - UNIT - 1