Abbotsford
mil49406110

MILWAUKEE 49-40-6110 Cutting Dust Shroud

Price $100.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-40-6110

Description

The Milwaukee 49-40-6110 cutting dust shroud provides users with a solution for the regulation on resharpenable crystalline silica dust (29 CFR 1926.1153). The 49-40-6110 is optimized for cutting applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete OSHA table 1 compliant solution.


Compatible with Milwaukee 8 Gallon dust extractor (8960-20)

Easy cut depth adjustment

Guide plate for consistent depth of cut

Quick and easy attachment to Milwaukee hose clip adapter (49-90-1959)

Removable front clip: for grinding against walls

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Material Metal Color Black
UPC 045242001194

Packages

1 - UNIT - 1