Abbotsford
MIL49492010

MILWAUKEE 49-49-2010 20" Plate Compactor Water Tank Kit

Price $370.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-49-2010

Description

The MILWAUKEE® 20” Plate Compactor Water Tank Kit is a removable equipment-mounted water tank to be used with the Milwaukee® MX FUEL™ 20” Plate Compactor (MXF220). The kit includes a 3.5-gallon water tank and bar with adjustable flow-rate dial, and a mounting strap that allows simple on-the-job tank removal and installation. The water tank slides onto the front frame of the MX FUEL™ 20” Plate Compactor, secured by the mounting strap, for use on asphalt and other general compaction uses. The adjustable flow rate dial allows you to easily control and optimize water flow through the water bar.


For Use with MX FUEL™ 20" Plate Compactor (MXF220)

Mounts onto the Front Frame of the MX FUEL™ 20” Plate Compactor for use on Asphalt, and other General Compaction uses

Tank mounting strap allows simple on-the-job tank removal and installation

Adjustable Flow Rate Dial allows you to easily control and optimize water flow through the Water Bar

Kit Includes: 3.5-Gallon Water Tank and Bar with Adjustable Flow-Rate Dial, and Mounting Strap & Hardware

Other Accessories Available: Wheel Kit and Paver Pad

Specifications

Brand Name Milwaukee Tool Depth 9.2 in
Material High Performance Polyethylene UPC 045242861019

Packages

1 - UNIT - 1