Abbotsford
MIL49901954

MILWAUKEE 49-90-1954 Plastic Dust Bags

Price $73.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1954

Description

The Milwaukee 49-90-1954 plastic dust bag is compatible with the Milwaukee 8 Gallon dust extractor (8960-20) to capture fine dust. The plastic dust bag is designed for easy cleanup and removal of vacuumed dust. The kit includes 5 plastic dust bags.


Attaches onto the inlet of Milwaukee 8 Gallon Dust Extractor (8960-20)

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)

Easy and quick installation onto the Milwaukee 8 Gallon Dust Extractor (8960-20)

For easy cleanup and removal of vacuumed dust

For use with common jobsite debris

Includes (5) Plastic Dust Bags

Includes quick installation guide to assist with installation of the bag

Makes cleanup easier by not having to lift up the canister

Tie strap included to close the plastic bag

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Material Plastic Color Gray
Finish Gray Length 1.5 in
Width 1 in Height 0.2 in
UPC 045242021765

Packages

1 - UNIT - 1