Abbotsford
MIL49937260

MILWAUKEE ELECTRIC TOOL 49-93-7260 6" Skid Plate For Green Concrete Saws

Price $78.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-93-7260

Description

The MILWAUKEE® 6” Skid Plate for the MX FUEL™ 6” Green Concrete Saw is designed to minimize chipping during green concrete cutting applications. This skid plate is compatible with all 6” x .100” Diamond Blades for Green Concrete.


Minimizes chipping in green concrete

For use with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC)

Compatible with 6” x .100” Blades

Steel construction

Ensure the blade moves freely through the skid plate before use

Specifications

Brand Name Milwaukee Tool Material Steel
Color Gray Finish Metallics
UPC 045242788095

Packages

1 - UNIT - 1