Abbotsford
MIL4912KUAD

MILWAUKEE 49-12-KUAD Kearney to U-Die Adapter for 12T Kearney Crimpers

Price $349.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-12-KUAD

Description

The MILWAUKEE® Kearney to U-Die Adapter for 12T Kearney Crimpers is fully compatible with all 12T Kearney crimpers. The U-Die Adapter is coated in black oxide with high strength steel which provides corrosion resistance for longer life.


Black Oxide Coating To Protect Against Corrosion

Made with High Strength Steel To Enhance Durability

Compatible With All 12T Kearney crimpers

Compatible With All 12T U-Style Dies

Specifications

Brand Name Milwaukee Tool Material Metal
Color Gray UPC 045242591916

Packages

1 - UNIT - 1